
Anchor Screws, 2-56x3/8, Phil Pan, PK5000, Pan Head 5000 PK
Mfr # 02063PP188
Zoro # G7586584
product price: $278.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Pan Head
Anchor Material
Stainless Steel
Material Grade
18-8
Drive Type
Phillips
Anchor Size
2-56 x 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02063PP188
Zoro #
G7586584
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Size
2-56 x 3/8 in
Details
Head Type
Pan
Item
Anchor Screws,2-56x3/8,Phil Pan,PK5000
Anchor Material
Stainless Steel
Material Grade
18-8
Drive Type
Phillips
Description
2-56X3/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.