Anchor Screws, 3/8-16x1, Phil Flat, PK600, Zinc Plated Flat Head 600 PK

  • Mfr # 37163PF

  • Zoro # G7597626


product price:  $215.99
/pk 600, $0.36/ea
Free Shipping & Returns

Key Features

Flat Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
3/8-16 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37163PF
Zoro #
G7597626
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
3/8-16 x 1 in

Details

Head Type
Flat
Finish
Zinc Plated
Item
Anchor Screws,3/8-16x1,Phil Flat,PK600
Anchor Material
Steel
Drive Type
Phillips

Description

3/8-16X1 Phillips Flat Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products