Shop ZORO SELECT
See all product information
Create Account
Anchor Screws, 4-24x3/4, Phil Pan, PK5000, Pan Head 5000 PK
- Mfr # 04125PP188
- Zoro # G7587336
product price:Â
$
555.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Material Grade
18-8
Drive Type
Phillips
Anchor Material
Stainless Steel
Anchor Size
4-24 x 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04125PP188
- Zoro #
- G7587336
- UPC #
- -
- Country of Origin
- Mexico
- Head Type
- Pan
- Item
- Anchor Screws,4-24x3/4,Phil Pan,PK5000
- Material Grade
- 18-8
- Drive Type
- Phillips
- Anchor Material
- Stainless Steel
Dimensions
- Anchor Size
- 4-24 x 3/4 in
Description
4-24X3/4 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded 18-8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.