Anchor Screws, 4-40x1/4, Phil PA, PK10000, Zinc Plated Pan Head 10000 PK

  • Mfr # 04041PP

  • Zoro # G7595535


product price:  $368.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
4-40 x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04041PP
Zoro #
G7595535
UPC #
-
Country of Origin
United States

Dimensions

Anchor Size
4-40 x 1/4 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,4-40x1/4,Phil PA,PK10000
Anchor Material
Steel
Drive Type
Phillips

Description

4-40X1/4 Phillips Pan Thread Cutting Screw Type 1 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products