Shop ZORO SELECT
See all product information
Create Account
Anchor Screws, 4-40x3/16, Phil P, PK10000, Zinc Plated Pan Head 10000 PK
- Mfr # 04031PP
- Zoro # G7595544
product price:Â
$
628.99
/pk of 10000, $0.06/ea
Free Shipping & Returns
Key Features
Pan Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
4-40 x 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04031PP
- Zoro #
- G7595544
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Pan
- Finish
- Zinc Plated
- Item
- Anchor Screws,4-40x3/16,Phil P,PK10000
- Anchor Material
- Steel
- Drive Type
- Phillips
Dimensions
- Anchor Size
- 4-40 x 3/16 in
Description
4-40X3/16 Phillips Pan Thread Cutting Screw Type 1 Fully Threaded Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.