
Anchor Screws, 4-40x5/16, Phil F, PK10000, Zinc Plated Flat Head 10000 PK
Mfr # 04053PF
Zoro # G7586444
product price:Â $439.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
4-40 x 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04053PF
Zoro #
G7586444
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Size
4-40 x 5/16 in
Details
Head Type
Flat
Finish
Zinc Plated
Item
Anchor Screws,4-40x5/16,Phil F,PK10000
Drive Type
Phillips
Anchor Material
Steel
Description
4-40X5/16 Phillips Flat Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.