
Anchor Screws, 6-20x3/8, Phil Pan, PK5000, 410 Stainless Steel Pan Head 5000 PK
Mfr # 06065PP410
Zoro # G7602684
product price:Â $475.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Pan Head
Material
410 Stainless Steel
Drive Type
Phillips
Anchor Material
Stainless Steel
Material Grade
410
Anchor Size
6-20 x 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06065PP410
Zoro #
G7602684
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Size
6-20 x 3/8 in
Details
Head Type
Pan
Material
410 Stainless Steel
Item
Anchor Screws,6-20x3/8,Phil Pan,PK5000
Drive Type
Phillips
Anchor Material
Stainless Steel
Material Grade
410
Description
6-20X3/8 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded 410 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.