Shop ZORO SELECT
See all product information
Create Account
Anchor Screws, 6-32x3/8, Phil Pan, PK5000, Plain Stainless Steel Pan Head 5000 PK
- Mfr # 06061PP188
- Zoro # G7595779
product price:Â
$
299.99
/pk of 5000, $0.06/ea
Free Shipping & Returns
Key Features
Pan Head
Material
Stainless Steel
Finish
Plain
Drive Type
Phillips
Anchor Material
Stainless Steel
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06061PP188
- Zoro #
- G7595779
- UPC #
- -
- Country of Origin
- Mexico
- Head Type
- Pan
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Anchor Screws,6-32x3/8,Phil Pan,PK5000
- Drive Type
- Phillips
- Anchor Material
- Stainless Steel
- Material Grade
- 18-8
Dimensions
- Anchor Size
- 6-32 x 3/8 in
Description
Anchor Screws,6-32x3/8,Phil Pan,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.