Anchor Screws, 7-19x3/8, Phil PA, PK10000, Zinc Plated Pan Head 10000 PK

  • Mfr # 07065PP

  • Zoro # G7602079


product price:  $554.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
7-19 x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07065PP
Zoro #
G7602079
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
7-19 x 3/8 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,7-19x3/8,Phil PA,PK10000
Drive Type
Phillips
Anchor Material
Steel

Description

7-19X3/8 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded Zinc And Bake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.