Anchor Screws, 8-18x1 1/4, Phil P, PK4000, Zinc Plated Pan Head 4000 PK

  • Mfr # 08205PP

  • Zoro # G7602133


product price:  $272.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
8-18 x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08205PP
Zoro #
G7602133
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
8-18 x 1 1/4 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,8-18x1 1/4,Phil P,PK4000
Anchor Material
Steel
Drive Type
Phillips

Description

8-18X1 1/4 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products