Anchor Screws, 8-18x1/2, Phil FL, PK10000, Flat, Zinc Plated, 10000 PK

  • Mfr # 08085PU

  • Zoro # G7603226


product price:  $572.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
8-18 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08085PU
Zoro #
G7603226
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
8-18 x 1/2 in

Details

Head Type
Flat
Finish
Zinc Plated
Item
Anchor Screws,8-18x1/2,Phil FL,PK10000
Drive Type
Phillips
Anchor Material
Steel

Description

Anchor Screws,8-18x1/2,Phil FL,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products