Anchor Screws, 8-18X5/8, Phil Pan, PK4500, Pan Head 4500 PK
- Mfr # 08105PP188
- Zoro # G7602587
product price:Â
$
709.99
/pk of 4500, $0.16/ea
Free Shipping & Returns
Key Features
Pan Head
Anchor Material
Stainless Steel
Drive Type
Phillips
Material Grade
18-8
Anchor Size
8-18 x 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08105PP188
- Zoro #
- G7602587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Anchor Size
- 8-18 x 5/8 in
Details
- Head Type
- Pan
- Item
- Anchor Screws,8-18X5/8,Phil Pan,PK4500
- Anchor Material
- Stainless Steel
- Drive Type
- Phillips
- Material Grade
- 18-8
Description
8-18X5/8 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded 18-8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.