Anchor Screws, 8-32x1 1/4, Phil P, PK4000, Zinc Plated Pan Head 4000 PK

  • Mfr # 08201PP

  • Zoro # G7595623


product price:  $356.99
/pk 4000, $0.09/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
8-32 x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08201PP
Zoro #
G7595623
UPC #
-
Country of Origin
United States

Dimensions

Anchor Size
8-32 x 1 1/4 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,8-32x1 1/4,Phil P,PK4000
Drive Type
Phillips
Anchor Material
Steel

Description

8-32X1 1/4 Phillips Pan Thread Cutting Screw Type 1 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products