Zoro Homepage

Anchor Screws, 8-32x2, Phil Flat, PK2500, Zinc Plated Flat Head 2500 PK

  • Mfr # 08321PF

  • Zoro # G7595386


product price: $403.99
/pk 2500, $0.16/ea
Free Shipping & Returns

Key Features

Flat Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
8-32 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08321PF
Zoro #
G7595386
UPC #
-
Country of Origin
United States

Dimensions

Anchor Size
8-32 x 2 in

Details

Head Type
Flat
Finish
Zinc Plated
Item
Anchor Screws,8-32x2,Phil Flat,PK2500
Anchor Material
Steel
Drive Type
Phillips

Description

8-32X2 Phillips Flat Thread Cutting Screw Type 1 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products