Anchor Screws, 8-32x3/4, Phil FL, PK10000, Zinc Plated Flat Head 10000 PK

  • Mfr # 08123PF

  • Zoro # G7597574


product price:  $729.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
8-32 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08123PF
Zoro #
G7597574
UPC #
-
Country of Origin
United States

Dimensions

Anchor Size
8-32 x 3/4 in

Details

Head Type
Flat
Finish
Zinc Plated
Item
Anchor Screws,8-32x3/4,Phil FL,PK10000
Drive Type
Phillips
Anchor Material
Steel

Description

8-32X3/4 Phillips Flat Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products