Anchor Screws, 8-32x3/8, Phil FL, PK10000, Zinc Plated Flat Head 10000 PK

  • Mfr # 08061PU

  • Zoro # G7596138


product price:  $640.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
8-32 x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08061PU
Zoro #
G7596138
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
8-32 x 3/8 in

Details

Head Type
Flat
Finish
Zinc Plated
Item
Anchor Screws,8-32x3/8,Phil FL,PK10000
Anchor Material
Steel
Drive Type
Phillips

Description

8-32X3/8 Phillips Flat Undercut Thread Cutting Screw Type 1 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products