Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle, 1,500 lb, Carbon Steel

  • Mfr # 55AY06

  • Zoro # G4245124


product price: $3.65
/ea

Key Features

Pin Style
Screw
Working Load Limit
1,500 lb
Width Between Eyes
17/32 in
Pin Dia.
3/8 in
Body Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55AY06
Zoro #
G4245124
UPC #
-
Country of Origin
China

Dimensions

Width Between Eyes
17/32 in
Pin Dia.
3/8 in
Body Size
5/16 in
Outside Diameter of Eye
3/4 in
For Sling Width
17/32 in
Pin Diameter
3/8 in
Compatible Sling Width
9/16 in
Inside Length
1 3/16 in
Compatible Chain Trade Size
5/16 in
Body Thickness
5/16 in
Inside Width
13/16 in
Compatible Rope Diameter
5/16 in

Details

Item
Anchor Shackle
Pin Style
Screw
Working Load Limit
1,500 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Finish
Hot Galvanized
Body Material
Carbon Steel
Pin Material
Alloy Steel
Body Color
Silver
Pin Type
Removable Screw Pin
Pin Finish
Galvanized
Pin Color
Silver
Lifting Capability
For Lifting
Body Finish
Galvanized

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,500 lb, Compatible Chain Trade Size 5/16 in, Compatible Rope Diameter 5/16 in, Compatible Sling Width 9/16 in, Width Between Eyes 17/32 in, Body Material Carbon Steel, Inside Length 1 3/16 in, Inside Width 13/16 in, Body Thickness 5/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.