Zoro Homepage

Anchor Shackle, 10,000 lb, Alloy Steel

  • Mfr # 55AY33

  • Zoro # G4245246


product price: $21.19
/ea

Key Features

Pin Style
Bolt, Cotter, Nut
Working Load Limit
10,000 lb
Width Between Eyes
1 1/16 in
Pin Dia.
3/4 in
Body Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55AY33
Zoro #
G4245246
UPC #
-
Country of Origin
China

Dimensions

Width Between Eyes
1 1/16 in
Pin Dia.
3/4 in
Body Size
5/8 in
Outside Diameter of Eye
1 1/2 in
For Sling Width
1 1/16 in
Pin Diameter
3/4 in
Inside Width
1 5/8 in
Compatible Rope Diameter
5/8 in
Body Thickness
5/8 in
Compatible Chain Trade Size
5/8 in
Inside Length
2 3/8 in
Compatible Sling Width
1 1/16 in

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 10,000 lb, Compatible Chain Trade Size 5/8 in, Compatible Rope Diameter 5/8 in, Compatible Sling Width 1 1/16 in, Width Between Eyes 1 1/16 in, Body Material Alloy Steel, Inside Length 2 3/8 in, Inside Width 1 5/8 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.