Zoro Homepage

Anchor Shackle, 34,000 lb. Work Load

  • Mfr # 8064305

  • Zoro # G0227792


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Pin Style
Bolt, Cotter, Nut
Working Load Limit
34,000 lb
Width Between Eyes
2 3/8 in
Pin Dia.
1 5/8 in
Body Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8064305
Zoro #
G0227792
UPC #
042228080945
Country of Origin
China

Dimensions

Width Between Eyes
2 3/8 in
Pin Dia.
1 5/8 in
Body Size
1 1/2 in
Manufacturers Warranty Length
90 day
Sling Width
3-3/8"
For Sling Width
3 3/8 in
Pin Diameter
1 5/8 in
Inside Width
3 3/8 in
Inside Length
5 3/4 in
Compatible Sling Width
3 3/8 in
Body Thickness
1 7/16 in

Details

Item
Anchor Shackle
Pin Style
Bolt, Cotter, Nut
Working Load Limit
34,000 lb
Standards
ASME B30.26, ASTM A153
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Finish
Galvanized
Body Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees F
Pin Finish
Painted
Pin Color
Blue
Body Color
Silver
Pin Type
Removable Bolt and Nut
Maximum Operating Temperature
400 Degrees F
Lifting Capability
For Lifting
Body Finish
Galvanized

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 34,000 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter Not Applicable, Compatible Sling Width 3 3/8 in, Width Between Eyes 2 3/8 in, Body Material Alloy Steel, Inside Length 5 3/4 in, Inside Width 3 3/8 in, Body Thickness 1 7/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.