Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle, 50,000 lb. Work Load

  • Mfr # 8059103

  • Zoro # G0227759


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Pin Style
Screw
Working Load Limit
50,000 lb
Width Between Eyes
2 3/8 in
Pin Dia.
1 5/8 in
Body Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8059103
Zoro #
G0227759
UPC #
042228083113
Country of Origin
China

Dimensions

Width Between Eyes
2 3/8 in
Pin Dia.
1 5/8 in
Body Size
1 1/2 in
Manufacturers Warranty Length
90 day
For Sling Width
3 3/8 in
Sling Width
3-3/8"
Inside Length
5 3/4 in
Pin Diameter
1 5/8 in
Inside Width
3 3/8 in
Compatible Sling Width
3 3/8 in
Body Thickness
1 7/16 in

Details

Item
Anchor Shackle
Pin Style
Screw
Working Load Limit
50,000 lb
Standards
ASME B30.26, Federal Specification RR-C-271
Shackle Type
Anchor Shackle
Body Material
Alloy Steel
Finish
Galvanized
Pin Material
Alloy Steel
Body Finish
Galvanized
Minimum Operating Temperature
-40 Degrees F
Body Color
Silver
Pin Type
Removable Screw Pin
Maximum Operating Temperature
400 Degrees F
Pin Color
Blue
Lifting Capability
For Lifting
Pin Finish
Painted

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 50,000 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter Not Applicable, Compatible Sling Width 3 3/8 in, Width Between Eyes 2 3/8 in, Body Material Alloy Steel, Inside Length 5 3/4 in, Inside Width 3 3/8 in, Body Thickness 1 7/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.