Zoro Homepage

Anchor Shackle, 68,000 lb. Work Load

  • Mfr # 8059403

  • Zoro # G0227777


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Pin Style
Screw
Working Load Limit
68,000 lb
Width Between Eyes
2 7/8 in
Pin Dia.
2 in
Body Size
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8059403
Zoro #
G0227777
UPC #
042228083120
Country of Origin
China

Dimensions

Width Between Eyes
2 7/8 in
Pin Dia.
2 in
Body Size
1 3/4 in
Sling Width
4-1/2"
For Sling Width
4 1/2 in
Manufacturers Warranty Length
90 day
Body Thickness
1 11/16 in
Compatible Sling Width
4 1/2 in
Inside Width
4 1/2 in
Inside Length
7 in
Pin Diameter
2 in

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 68,000 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter Not Applicable, Compatible Sling Width 4 1/2 in, Width Between Eyes 2 7/8 in, Body Material Alloy Steel, Inside Length 7 in, Inside Width 4 1/2 in, Body Thickness 1 11/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.