Zoro Homepage

Anchor Spikes, 3/8 x 8 In L, PK20

  • Mfr # 4NFA9

  • Zoro # G2020715


product price: $14.49
/pk 20, $0.72/ea

Key Features

Material
Steel
Size
3/8 in
Head Dia.
3/4 in
Diameter
3/8 in
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NFA9
Zoro #
G2020715
UPC #
726047104012
Country of Origin
Mexico

Dimensions

Size
3/8 in
Head Dia.
3/4 in
Diameter
3/8 in
Length
8 in
Head Diameter
3/4 in
Shank Length
8 in
Shank Diameter
0.375 in

Details

Item
Flat Head Spike
Material
Steel
Head Type
Flat
Application
Landscape Anchoring, Railroad Tie Anchoring
Shank Type
Diamond Point, Smooth
Finish
Plain

Description

Flat Head Spike, Material Steel, Product Type Flat Head Anchoring Spikes, Head Type Flat, Head Diameter 3/4 in, Shank Diameter 0.375 in, Finish Plain, Size 3/8 in, Shank Type Diamond Point, Smooth, Application Landscape Anchoring, Railroad Tie Anchoring, Shank Length 8 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.