
Anchor Spikes, 3/8 x10 In L, PK15
Mfr # 4NFC1
Zoro # G1204533
product price: $13.89
/pk 15, $0.93/eaKey Features
Material
Steel
Size
3/8 in
Head Dia.
3/4 in
Diameter
3/8 in
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NFC1
Zoro #
G1204533
UPC #
726047104029
Country of Origin
Mexico
Dimensions
Size
3/8 in
Head Dia.
3/4 in
Diameter
3/8 in
Length
10 in
Shank Length
10 in
Shank Diameter
0.375 in
Head Diameter
3/4 in
Details
Item
Flat Head Spike
Material
Steel
Head Type
Flat
Finish
Plain
Shank Type
Diamond Point, Smooth
Application
Landscape Anchoring, Railroad Tie Anchoring
Description
Flat Head Spike, Material Steel, Product Type Flat Head Anchoring Spikes, Head Type Flat, Head Diameter 3/4 in, Shank Diameter 0.375 in, Finish Plain, Size 3/8 in, Shank Type Diamond Point, Smooth, Application Landscape Anchoring, Railroad Tie Anchoring, Shank Length 10 in, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.