Zoro Homepage

Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 Ft

  • Mfr # HA.25X2.5-72

  • Zoro # G6860551


product price: $64.39
/ea

Key Features

Angle
90 Degrees
Material
Carbon Steel
Alloy Type
Low Carbon
Thickness
1/4 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA.25X2.5-72
Zoro #
G6860551
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Leg Length
2 1/2 in
Length
6 ft
Leg Length Tolerance
+/-0.0625 in
Length Tolerance
+/-0.125 in
Overall Width
2 1/2 in
Inside Height
2 1/4 in
Leg Thickness
1/4 in
Overall Height
2 1/2 in
Overall Length
6 ft
Inside Leg Length - Horizontal
2 1/4 in

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Alloy Type
Low Carbon
Typical Tensile Strength
58,000 to 80,000 psi
Typical Hardness
137
Typical Yield Strength
36,000 psi
Temper
Hot Rolled
Finish
Mill
Thickness Tolerance
+/-0.015 in
Hardness Scale
BHN
Material Grade
A36
Heat Treatable
Not Heat Treatable
Heat Treatment
Tempered
Leg Thickness Tolerance
+/-0.015 in
Yield Strength
36,000 psi
Leg Inside Corner Shape
Round
Fabrication
Hot Rolled
Tensile Strength
58,000 psi
Mechanical Finish
Mill
Appearance
Mill
Brinell Hardness
137 BHN
System of Measurement
Inch
Standards
ASTM A36
Machinability
72 %
Shape
Angle
Certifications Included
No Certificates Included

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 2 1/4 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Appearance Mill, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Tempered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.