Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft

  • Mfr # HA.125X1.5-72

  • Zoro # G7065703


product price: $18.59
/ea

Key Features

Angle
90 Degrees
Material
Carbon Steel
Alloy Type
Low Carbon
Thickness
1/8 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HA.125X1.5-72
Zoro #
G7065703
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Leg Length
1 1/2 in
Length
6 ft
Length Tolerance
+/-0.125 in
Leg Length Tolerance
+/-0.046 in
Overall Height
1 1/2 in
Overall Length
6 ft
Inside Height
1 3/8 in
Leg Thickness
1/8 in
Overall Width
1 1/2 in
Inside Leg Length - Horizontal
1 3/8 in

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Alloy Type
Low Carbon
Thickness Tolerance
+/-0.010 in
Typical Yield Strength
36,000 psi
Typical Hardness
137
Temper
Hot Rolled
Hardness Scale
BHN
Finish
Mill
Typical Tensile Strength
58,000 to 80,000 psi
Fabrication
Hot Rolled
Yield Strength
36,000 psi
Mechanical Finish
Mill
Shape
Angle
Leg Thickness Tolerance
+/-0.01 in
Tensile Strength
58,000 psi
Leg Inside Corner Shape
Round
Appearance
Mill
Brinell Hardness
137 BHN
Machinability
72 %
Heat Treatment
Tempered
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Material Grade
A36
Standards
ASTM A36
Certifications Included
No Certificates Included

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 1 3/8 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Appearance Mill, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Tempered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.