Zoro Homepage

Angle Stock, 304SS, 1/4 In T, 3 In Leg, 7 ft

  • Mfr # 4A.25X3-84

  • Zoro # G3472244


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length Tolerance
+/-4 in
Length
7 ft
Thickness
1/4 in
Standards
ASTM A276, ASTM A479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A.25X3-84
Zoro #
G3472244
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-4 in
Length
7 ft
Thickness
1/4 in
Leg Length Tolerance
+/-0.125 in
Leg Length
3 in
Inside Height
2 3/4 in
Overall Length
7 ft
Overall Height
3 in
Leg Thickness
1/4 in
Overall Width
3 in
Inside Width
2 3/4 in

Details

Item
Stainless Steel Angle Stock
Material
Stainless Steel
Standards
ASTM A276, ASTM A479
Finish
Mill
Typical Hardness
Not Rated
Temper
Hot Rolled
Alloy Type
304
Type
General Purpose
Typical Tensile Strength (PSI)
75,000 to 115,000
Typical Yield Strength (PSI)
30,000 psi
Thickness Tolerance
+/-0.368 in
Maximum Temperature
1,500 Degrees F
Yield Strength
30,000 psi
Mechanical Finish
Mill
Material Grade
304
Leg Thickness Tolerance
+/-0.368 in
Heat Treatment
Annealed
Rockwell Hardness
80 HRB
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Angle Stock, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +/-4 in, Leg Thickness 1/4 in, Leg Inside Corner Shape Round, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 2 3/4 in, Inside Width 2 3/4 in, Leg Thickness Tolerance +/-0.368 in, Overall Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.