Zoro Homepage

Angle Stock, 316SS, 1/4 In T, 2 In Leg, 7 ft

  • Mfr # 6A.25X2-84

  • Zoro # G3060486


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length Tolerance
+/-4 in
Length
7 ft
Thickness
1/4 in
Standards
ASTM A276, ASTM A479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A.25X2-84
Zoro #
G3060486
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-4 in
Length
7 ft
Thickness
1/4 in
Leg Length Tolerance
+/-0.125 in
Leg Length
2 in
Overall Width
2 in
Inside Height
1 3/4 in
Overall Length
7 ft
Leg Thickness
1/4 in
Overall Height
2 in
Inside Width
1 3/4 in

Description

Stainless Steel Angle Stock, Stainless Steel, 316, 7 ft Overall Length, Length Tolerance +/-4 in, Leg Thickness 1/4 in, Leg Inside Corner Shape Round, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 1 3/4 in, Inside Width 1 3/4 in, Leg Thickness Tolerance +/-0.239 in, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.