Zoro Homepage

Angle Stock, SS, 3/16In T, 2 1/2 In Leg, 7ft

  • Mfr # 4A.188X2.5-84

  • Zoro # G2606834


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length Tolerance
+/-4 in
Length
7 ft
Thickness
3/16 in
Standards
ASTM A276, ASTM A479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A.188X2.5-84
Zoro #
G2606834
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-4 in
Length
7 ft
Thickness
3/16 in
Leg Length Tolerance
+/-0.125 in
Leg Length
2 1/2 in
Overall Width
2 1/2 in
Inside Height
2 5/16 in
Leg Thickness
3/16 in
Overall Height
2 1/2 in
Overall Length
7 ft
Inside Width
2 5/16 in

Details

Item
Stainless Steel Angle Stock
Material
Stainless Steel
Standards
ASTM A276, ASTM A479
Finish
Mill
Alloy Type
304
Temper
Hot Rolled
Typical Hardness
Not Rated
Typical Yield Strength (PSI)
30,000 psi
Type
General Purpose
Thickness Tolerance
+/-0.230 in
Typical Tensile Strength (PSI)
75,000 to 115,000
Leg Thickness Tolerance
+/-0.23 in
Mechanical Finish
Mill
Yield Strength
30,000 psi
Heat Treatment
Annealed
Material Grade
304
Includes Material Certificate
Material Certificate with Lot Number
Leg Inside Corner Shape
Round
Rockwell Hardness
80 HRB

Description

Stainless Steel Angle Stock, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +/-4 in, Leg Thickness 3/16 in, Leg Inside Corner Shape Round, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A276, ASTM A479, Inside Height 2 5/16 in, Inside Width 2 5/16 in, Leg Thickness Tolerance +/-0.23 in, Overall Height 2 1/2 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.