Zoro Homepage

Angled L-Hook, 1-1/2", PK50

  • Mfr # 787CY3

  • Zoro # G206878806


product price: $14.15
/pk 50, $0.28/ea

Key Features

Material
Steel
Overall Height
1 3/4 in
Number of Hooks
50
Number of Pieces
50
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787CY3
Zoro #
G206878806
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Length
1 3/4 in
For Pegboard Hole Size
1/4 in

Details

Item
Angled L-Hook, 1-1/2 in
Material
Steel
Number of Hooks
50
Number of Pieces
50
For Pegboard Hole Shape
Circle
For Pegboard Hole Spacing
1 in
Color
Silver
For Channel Spacing
1 in
Finish
Zinc Plated
Locking System
Snap-On

Description

Angled L-Hook, 1-1/2 in, Number of Bins Not Applicable, Number of Hooks 50, Number of Pieces 50, Number of Rings Not Applicable, Overall Height 1 3/4 in, Overall Length 1 3/4 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.