Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annealed Stainless Flat, 24" Overall L

  • Mfr # 3F.25X3.5-24

  • Zoro # G202203084


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.25 in
Width
3.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F.25X3.5-24
Zoro #
G202203084
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
3.5 in
Length
24 in
Width Tolerance
+/-0.01 in
Length Tolerance
+/-2 in
Overall Length
24 in
Overall Width
3 1/2 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A320, ASTM A582
Typical Hardness
25
Type
Corrosion Resistant
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.005 in
Typical Tensile Strength (PSI)
Not Rated
Hardness Scale
Rc
Typical Yield Strength (PSI)
30,000 psi
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-1/8 in per 5 ft
Tolerance Rating
Standard
Appearance
Plain
Brinell Hardness
201 BHN
Heat Treatment
Annealed
System of Measurement
Inch
Mechanical Finish
Mill
Fabrication
Cold Rolled
Maximum Temperature
1,500 Degrees F
Material Grade
303
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Heat Treatable
Not Heat Treatable
Minimum Temperature
Not Available
Tensile Strength
Not Rated
Yield Strength
30,000 psi
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
85 HRB
Elongation
43 %
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 24 in Overall Length, Length Tolerance +/-2 in, 3 1/2 in Overall Width, Width Tolerance +/-0.01 in, 0.25 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.