Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annealed Stainless Flat, 6in Overall L

  • Mfr # 3F.25X6-6

  • Zoro # G202203121


product price: $44.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.25 in
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F.25X6-6
Zoro #
G202203121
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
6 in
Length
6 in
Width Tolerance
+0.01 in/-0.005 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A320, ASTM A582
Typical Hardness
25
Type
Corrosion Resistant
Item
Stainless Steel Plate, 6 in - L
Hardness Scale
Rc
Typical Yield Strength (PSI)
30,000 psi
Thickness Tolerance
+/-0.005 in
Typical Tensile Strength (PSI)
Not Rated
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-1/8 in per 5 ft
Tensile Strength
Not Rated
Heat Treatable
Not Heat Treatable
Brinell Hardness
201 BHN
Tolerance Rating
Standard
Shape
Plate
Fabrication
Cold Rolled
Mechanical Finish
Mill
Maximum Temperature
1,500 Degrees F
System of Measurement
Inch
Appearance
Plain
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
303
Yield Strength
30,000 psi
Minimum Temperature
Not Available
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
85 HRB
Flatness Tolerance
0.125 in per 5 ft
Elongation
43 %

Description

Stainless Steel Plate, Stainless Steel, 303, Plate, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.01 in/-0.005 in, 0.25 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, Brinell Hardness 201 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.