Annular Cutter, M2 HSS, 11/16 Dia, 2 Cut D
Mfr # 4THD6
Zoro # G3222861
product price: $27.49
/eaKey Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4THD6
Zoro #
G3222861
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
11/16 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Sub Brand
Slugger
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Decimal Equivalent
0.6875
Finish - Machining
Bright
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.