Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter Set, M2 HSS, 1 In D, 5 Pc

  • Mfr # 4THF4

  • Zoro # G2420625


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Drill Bit Material
M2 HSS
Includes
Pilot Pin
Annular Cutter Grouping
Annular Cutter Set
Diameter
9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4THF4
Zoro #
G2420625
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Smallest Cutter Diameter
9/16 in
Maximum Cutting Depth
1 in
Largest Cutter Diameter
1 1/16 in
Cutter Diameters Included
1 1/16 in, 11/16 in, 13/16 in, 15/16 in, 9/16 in
Shank Diameter
3/4 in
Shank Hex Size
3/4 in

Details

Item
Annular Cutter Set
Number of Pieces
5
Drill Bit Material
M2 HSS
Includes
Pilot Pin
Annular Cutter Grouping
Annular Cutter Set
Application
For Drilling Structural Steel
Cutter Material
High Speed Steel
Primary Material Application
Hard to Machine Materials, Steel Plate
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Decimal Equivalent
0.5625, 0.8125, 0.9375, 1.062
Sub Brand
Slugger
Pilot Pin Included
Yes
Shank Type - Machining
Weldon Flat
Number of Cutters
5
For Tool Type
Magnetic Drill

Description

Annular Cutter Set, Number of Cutters 5, High Speed Steel, Bright (Uncoated), Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.