Annular ter, M2 HSS, 1 1/2 Dia, 2 D
Mfr # 4THE9
Zoro # G1431945
product price: $73.79
/eaKey Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Sub Brand
Slugger
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4THE9
Zoro #
G1431945
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/2 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
1 1/2 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Slugger
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
Bright
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.5
Stack Cut Teeth
Yes
Material - Machining
High Speed Steel
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.