Annular ter, M2 HSS, 1 3/16 Dia, 1 D
Mfr # 4THA3
Zoro # G3220341
product price: $38.79
/eaKey Features
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Decimal Equivalent
1.1875
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4THA3
Zoro #
G3220341
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 3/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
1 3/16 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Decimal Equivalent
1.1875
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Sub Brand
Slugger
Finish - Machining
Bright
Primary Material Application
Steel
Stack Cut Teeth
Yes
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.