Zoro Homepage

Anti-Itch Gel, Cream, Bottle, 6.000 oz.

  • Mfr # 90953

  • Zoro # G6631088


product price: $14.19
/ea

Key Features

Application - First Aid and Wound Care
Anti-Itch
Formula
2% Diphenhydramine hydrochloride, 1% Zinc Acetate, 0.1% Camphor
Size
6 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90953
Zoro #
G6631088
UPC #
-
Country of Origin
United States

Dimensions

Size
6 oz
Size - First Aid and Wound Care
6 oz

Details

Item
Topical Anti-Itch
Application - First Aid and Wound Care
Anti-Itch
Formula
2% Diphenhydramine hydrochloride, 1% Zinc Acetate, 0.1% Camphor
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Unitized
Bulk
Item - First Aid and Wound Care
Anti-Itch Gel
Standards
OTC
Concentration
Camphor 0.1%, Diphenhydramine Hydrochloride 2%, Zinc Acetate 1%
Purpose
Itching
Alcohol Content
Contains Alcohol
Unit Package Type
Bottle
Format
Gel
Active Ingredient
Camphor, Diphenhydramine Hydrochloride, Zinc Acetate
Exterior Package Type
Bottle
Product Type
Topical Anti-Itch
Number of Units Included
1

Description

Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Itching, Format Gel, Unit Package Type Bottle, Size 6 oz, Active Ingredient Camphor, Diphenhydramine Hydrochloride, Zinc Acetate, Concentration Camphor 0.1 Percent, Diphenhydramine Hydrochloride 2 Percent, Zinc Acetate 1 Percent, Number of Units Included 1, Unitized Bulk, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Bottle, Compatible Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.