Anti-Slip Tape Aluminum oxide 60 Grit Size, Clear, 4" W x 60 ft. L, 33 mil Thick

  • Mfr # GRAN5015

  • Zoro # G4358882


product price:  $41.69
/ea

Key Features

Length
60 ft.
Width
4"
Material
Aluminum oxide
Grit Size
60
Thickness
33 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAN5015
Zoro #
G4358882
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4"
Grit Size
60
Thickness
33 mil
Imperial Tape Width
4 in
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Material
Aluminum oxide
Color
Clear
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Adhesive Material
Vinyl
Tape Adhesive Strength
115 oz/in
Shape
Continuous Roll
Performance Temp.
-20 Degrees to 200 Degrees F
Tape Color
Clear
Die Cut
No
Legend
No Legend
Tape Adhesive
Acrylic
Backing
Pressure Sensitive Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Shape
Continuous Roll
Pattern
Solid
Grit Material
Aluminum Oxide
Adhesive
Vinyl
Tape Brand
Approved Vendor
Environment
Indoor and Outdoor
Specialty Environment Applications
Chemical Environments
Specifications Met
ADA, NFSI, OSHA
Minimum Application Temperature
50 Degrees F
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Material
Acrylic
Glow In The Dark
No
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Product Form
Continuous Roll
Adhesion to Steel
88 oz/in
Anti-Slip Surface
Aluminum Oxide
Minimum Tape Performance Temperature
-20 Degrees F
Adhesive Properties
Aggressive Adhesive
Abrasive Grade
Coarse
Fluorescent
No

Description

Anti-Slip Tape, Clear, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 33 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.