Zoro Homepage

Anti Static Brush, 5 in L Handle, 2 in L Brush, 7 in L Overall

  • Mfr # 4YMT8

  • Zoro # G4672017


product price: $33.19
/ea

Key Features

Brush Length
2 in
Handle Length
5 in
Bristle Material
Natural Hair and Synthetic Conductive Fiber
Features
Anti-Static Brush; 7 in Overall Length
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YMT8
Zoro #
G4672017
UPC #
-
Country of Origin
China

Dimensions

Brush Length
2 in
Handle Length
5 in
Overall Length
7 in
Brush Head Length - Imperial
2 in
Overall Length - Imperial
7 in

Details

Bristle Material
Natural Hair and Synthetic Conductive Fiber
Item
Anti Static Brush
Features
Anti-Static Brush; 7 in Overall Length
Product Type
Antistatic Brush
Non-Sparking
Yes

Description

Antistatic Brush, Product Type Antistatic Brush, Overall Length - Imperial 7 in, Bristle Material Natural Hair, Synthetic Conductive Fibers, Non-Sparking Yes, Brush Head Length - Imperial 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.