Zoro Homepage

Anti-Static Bubble Roll, 24Inx 750 ft, PK2

  • Mfr # 5VEP3

  • Zoro # G1323366


product price: $224.99
/pk 2, $112.50/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Anti-Static
Perforation
Non-Perforated
Bubble Size
3/16 in
Roll Width
24 in
Roll Length
750 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VEP3
Zoro #
G1323366
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Roll Width
24 in
Roll Length
750 ft
Width
48"
Height
48"
Bubble Height
3/16"
Box Depth
39 in
Box Width
39 in
Box Height
48 in

Details

Bubble Roll Type
Anti-Static
Perforation
Non-Perforated
Color
Pink
Rolls per Bundle
2
Item
Bubble Rolls
Basis Weight
32.23 (REF)

Description

Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 750 ft, Color Pink, Rolls per Bundle 2, Box Width 39 in, Box Depth 39 in, Box Height 48 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.