Zoro Homepage

Anti-static Foam Roll 18" x 550 ft., Perforated, 1/8" Thickness, Pink, Pk4

  • Mfr # 5VFJ8

  • Zoro # G3004985


product price: $268.99
/pk 4, $67.25/ea
Free Shipping & Returns

Key Features

Foam Roll Type
Anti-Static
Perforation
Perforated
Foam Thickness
1/8 in
Roll Width
18 in
Roll Length
550 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFJ8
Zoro #
G3004985
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/8 in
Roll Width
18 in
Roll Length
550 ft
Thickness
1/8"

Details

Item
Foam Roll
Foam Roll Type
Anti-Static
Perforation
Perforated
Color
Pink
Rolls per Bundle
4
Perforated / Non-Perforated
Yes
Perforated
Yes
Perforation Increments
12 in

Description

Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 18 in, Roll Length 550 ft, Color Pink, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.