Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Foam Roll 48" x 550 ft., 1/8" Thickness, Pink

  • Mfr # 5VFF4

  • Zoro # G3172951


product price: $156.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Anti-Static
Perforation
Non-Perforated
Foam Thickness
1/8 in
Roll Width
48 in
Roll Length
550 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFF4
Zoro #
G3172951
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/8 in
Roll Width
48 in
Roll Length
550 ft
Thickness
1/8"

Details

Item
Foam Roll
Foam Roll Type
Anti-Static
Perforation
Non-Perforated
Color
Pink
Rolls per Bundle
1
Perforated
No
Perforated / Non-Perforated
No

Description

Foam Roll, Foam Roll Type Anti-Static, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 48 in, Roll Length 550 ft, Color Pink, Rolls per Bundle 1, Perforation Increments 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.