This item is Discontinued.

Zoro Select Anti-Vibration Gloves, L, Gold, PR 2HEW1

This item is Discontinued.

Zoro Select

Anti-Vibration Gloves, L, Gold, PR (Discontinued)

Mfr # 2HEW1
Zoro # G0027386
UPC # 190735058633
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2HEW1
Zoro #
G0027386
UPC #
190735058633
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Anti-Vibration Gloves
Palm Material
Full Grain Leather
Palm Construction
Full Grain Leather
Standards
EN388,EN420
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Gold
Finger Style
Full Finger
Cuff
Elastic
Glove Back Material
Full Grain Leather
Minimum Temperature
Not Rated
Sold As
Pair

Description

Leather Gloves, Sold As Pair, Standards EN420, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.