Zoro Homepage

Anti-Vibration Gloves, M, Black, PR

  • Mfr # 3NJT8

  • Zoro # G3831922


product price: $20.19
/pr

Key Features

Glove Size
M
Palm Material
leather
Palm Construction
Gel Pad
Standards
EN388,EN420
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NJT8
Zoro #
G3831922
UPC #
190735090718
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
7 in
Size- Numeric
8
Size- Alpha
M

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Foam Padding, Hand Protection Style Glove, Backing Style Cotton, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Cotton, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388, EN420, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.