Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9999-1005
Zoro #
G6618722
UPC #
814471011508
Country of Origin
United States
Dimensions
Size
0.35 oz
Size - First Aid and Wound Care
0.35 oz
Details
Item
Topical Antibiotic Cream
Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
10
Standards
ANSI/ISEA Z308.1-2015, FDA, OSHA
Item - First Aid and Wound Care
Antibiotics
Unitized
Unitized
Concentration
Bacitracin Zinc: 1%, Mineral Oil: 2%, Neomycin Sulfate: 0.51%, Polymyxin B Sulfate: 0.08%, Vaseline: 94.41%
Active Ingredient
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Format
Cream
Purpose
Antibiotics
Exterior Package Type
Box
Product Type
Topical Antibiotic
Compatible Manufacturer Part Number
9999-1215
Number of Units Included
10
Unit Package Type
Packet
Alcohol Content
Alcohol Free
Description
Topical Antibiotic Cream, Format Cream, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate, Concentration Bacitracin Zinc: 1 Percent, Mineral Oil: 2 Percent, Neomycin Sulfate: 0.51 Percent, Polymyxin B Sulfate: 0.08 Percent, Vaseline: 94.41 Percent, Unitized Unitized, Size 0.35 oz, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 9999-1215, Purpose Antibiotics, Alcohol Content Alcohol Free, Exterior Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.