Zoro Homepage

Antibiotics, Cream, Pouch, 0.350 oz., PK25

  • Mfr # 9999-1215

  • Zoro # G6667558


product price: $5.79
/pk 25, $0.23/ea

Key Features

Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Size
0.35 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-1215
Zoro #
G6667558
UPC #
-
Country of Origin
United States

Dimensions

Size
0.35 oz
Size - First Aid and Wound Care
0.35 oz

Details

Item
Topical Antibiotic Cream
Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Pouch
Count - First Aid and Wound Care
25
Standards
ANSI/ISEA Z308.1-2015, FDA, OSHA
Unitized
Bulk
Item - First Aid and Wound Care
Antibiotics
Concentration
Bacitracin Zinc: 400 units, Neomycin Sulfate: 3.5 mg, Polymycin B Sulfate: 5000 units
Alcohol Content
Alcohol Free
Active Ingredient
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Exterior Package Type
Pouch
Product Type
Topical Antibiotic
Unit Package Type
Packet
Purpose
Antibiotics
Number of Units Included
25
Format
Cream

Description

Topical Antibiotic Cream, Format Cream, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate, Concentration Bacitracin Zinc: 400 units, Neomycin Sulfate: 3.5 mg, Polymycin B Sulfate: 5000 units, Unitized Bulk, Size 0.35 oz, Unit Package Type Packet, Number of Units Included 25, Compatible Manufacturer Part Number Not Applicable, Purpose Antibiotics, Alcohol Content Alcohol Free, Exterior Package Type Pouch, Product Type Topical Antibiotic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.