Antifatigue Mat, 10 ft. L x 3 ft. W, 9/16" Thickness, Nitrile Rubber, Diamond Plate, Black/Yellow

  • Mfr # 34L275

  • Zoro # G7501243


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
10 ft.
Width
3 ft.
Thickness
9/16"
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34L275
Zoro #
G7501243
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 10 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Rubber
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Shape
Rectangle
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Antifatigue
Yes
Antimicrobial
No
Weight
28 lb
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
Series
402 Diamond Tread Anti-Fatigue
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
Number of Border Stripes
1
NFSI High Traction Certified
No
Thermally Insulating
Yes
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
Number of Beveled Edges
4
Autoclavable
No
Single Material Construction
No
Backing Characteristics
Insulation, Wear-Resistant
Border Color
Yellow
Reversible
No
Washdown Safe
No
USDA Certified
No
Surface Design
Diamond Plate
Durometer Rating
80

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 402 Diamond Tread Anti-Fatigue, Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.