Antifatigue Mat, 12 ft. L x 3 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black/Yellow

  • Mfr # 39R816

  • Zoro # G7547951


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
12 ft.
Width
3 ft.
Thickness
3/8"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39R816
Zoro #
G7547951
UPC #
190735089576
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
3/8"
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Oil Resistant
No
Weight
28 lb
Mat Shape
Rectangle
Brake Fluid Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell Nitrile Foam
Backing Characteristics
Insulation, Wear-Resistant
Critical Radiant Flux Class Rating
Class 1
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Surface Design
Pebble
Series
409 Textured Cushion Sof Tred(TM)
NFSI High Traction Certified
No
Durometer Rating
15
X-Ray Detectable
No
Border Color
Yellow
Thermally Insulating
Yes
Number of Border Stripes
1
DOC FF1-70 Rating
Yes
USDA Certified
No
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
Single Material Construction
Yes
Metal Detectable
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
NSF/ANSI 52
No
Number of Beveled Edges
4
Washdown Safe
No
Autoclavable
No
Reversible
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.