Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 3 ft. L x 2 ft. W, 3/4" Thickness, Nitrile Blend Rubber Foam, Diamond Plate, Black

  • Mfr # 3UFC7

  • Zoro # G3992326


product price: $71.39
/ea

Key Features

Color
Black
Length
3 ft.
Width
2 ft.
Thickness
3/4"
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UFC7
Zoro #
G3992326
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
3/4"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Nitrile
Surface Material
Nitrile Blend Rubber Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI Certified
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Mat Shape
Rectangle
Weight
3 lb
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Brake Fluid Resistant
No
Anti-Slip Surface
Yes
Welding Safe
No
Anti-Slip Backing
Yes
Thermally Insulating
Yes
USDA Certified
No
X-Ray Detectable
No
Surface Design
Pebble
Series
440 Superfoam(TM) Comfort(TM)
Metal Detectable
No
Autoclavable
No
Surface Texture
Raised Pattern
Washdown Safe
No
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
Number of Border Stripes
0
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Reversible
No
Backing Characteristics
Chemical-Resistant, Food Service, Grease-Resistant, Insulation, Oil-Resistant, Tear-Resistant, Wear-Resistant
NFSI High Traction Certified
No
Single Material Construction
Yes
NSF/ANSI 52
No
Backing Material
Closed Cell Vinyl Nitrile Foam

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 440 Superfoam(TM) Comfort(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.