Antifatigue Mat, 4 ft. L x 3 ft. W, 1" Thickness, Nitrile Rubber, Diamond Plate, Black/Yellow

  • Mfr # 38ZA89

  • Zoro # G0161589


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
4 ft.
Width
3 ft.
Thickness
1"
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38ZA89
Zoro #
G0161589
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 4 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Nitrile
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
DOC-FF-1-70, ATTCC 134-1996
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
14 lb
Mat Shape
Rectangle
Green Environmental Attribute
Minimum 25% Post-Consumer Recycled Content
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Welding Safe
Yes
NSF/ANSI 52
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
NFSI High Traction Certified
No
Autoclavable
No
Compression Deflection
@ 20 %/sq. in. 0.239 in.@ 40 %/sq. in. 0.349 in.
Metal Detectable
No
Number of Beveled Edges
4
Washdown Safe
No
USDA Certified
No
Reversible
No
Backing Characteristics
Insulation, Wear-Resistant
DOC FF1-70 Rating
Yes
Number of Border Stripes
1
Single Material Construction
No
Anti-Slip Backing
Yes
Surface Design
Diamond Plate
Surface Texture
Raised Pattern
Critical Radiant Flux Class Rating
Class 1
X-Ray Detectable
No
Durometer Rating
61
Series
890 Rubber Top
Thermally Insulating
Yes
Border Color
Yellow

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 890 Rubber Top, Thickness 1 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.