Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Diamond Plate
Mfr # 39R799
Zoro # G7478405
product price: $62.25
/eaKey Features
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Material
Vinyl; Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39R799
Zoro #
G7478405
UPC #
662641058125
Country of Origin
United States
Dimensions
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Width and Length
3 ft x 5 ft
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.